ANSI GRAPHIC SIGNS
Universally understood graphics for comprehension at a glance. Safety Alert triangle and headings indicates the presence of immediate or potentially hazardous situation. Meets new ANSI Z535 Guidelines for standardization.
Text on Sign:
CAUTION - HEARING PROTECTION REQUIRED.
Graphic Signs - Caution Hearing Protection - Plastic 7"W X 10"H
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$9.90was $23.00
Save $13.10 (57%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Size | 10 x 7 in |
| Thickness | 50 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | Hearing Protection Required |
| Type | Personal Protective Equipment Signs |
| Color | White |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Caution |
| Manufacturers Part Number | CGA5R |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |