Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WB337531R

MPN #: S48r

Graphic Facility Signs - Wear Your Safety Glasses - Plastic 7x7

Product Description
GRAPHIC FACILITY SIGNS-WEAR YOUR SAFETY GLASSES
High visibility signs feature pictures and words to better communicate your message.
Sold individually; Price is each.
PRICE
$20.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
20.25
Buy 3 units - 5 units
19.25Save $1.00 (5%)
Buy 6+ units
18.75Save $1.50 (7%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height7 in
Size7 x 7 in
Thickness3/4 in

Product Details

Assembly RequiredNo
Sign ShapeRectangle
Sign LegendWear Your Safety Glasses
TypePersonal Protective Equipment Signs
Color337531R
Mounting LocationMounting Holes - 4 Corner
MaterialPlastic
Package Quantity1
Manufacturers Part NumberS48r
BrandAccuform