GRAPHIC FACILITY SIGNS-NO SMOKING
High visibility signs feature pictures and words to better communicate your message.
Sold individually; Price is each.
Graphic Facility Signs - No Smoking - Vinyl 7x7
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$8.00was $12.50
Save $4.50 (36%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 7 in |
| Size | 7 x 7 in |
| Thickness | 1/10 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | No Smoking |
| Type | No Smoking Signs |
| Color | 337536P |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | S1p |
| Brand | Accuform |