GRAPHIC FACILITY SIGNS-NO SMOKING
High visibility signs feature pictures and words to better communicate your message.
Sold in Packages of 5; Price is per Package.
Graphic Facility Signs - No Smoking - Vinyl 4x4
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
| Size | 4 x 4 in |
| Thickness | 1/10 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | No Smoking |
| Type | No Smoking Signs |
| Color | 337536PS |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 5 |
| Manufacturers Part Number | S1AP |
| Brand | Accuform |