GRAPHIC FACILITY SIGNS-FIRST AID
High visibility signs feature pictures and words to better communicate your message.
Sold individually; Price is each.
Graphic Facility Signs - First Aid - Plastic 7x7
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 7 in |
| Size | 7 x 7 in |
| Thickness | 3/4 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | First Aid |
| Type | First Aid Signs |
| Color | 337530R |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | S53r |
| Brand | Accuform |