Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB172086

MPN #: ADA5WBK

NMC™ Graphic Braille Plastic Sign, Women, 8"W x 8"H, Black

Product Description
BRAILLE SIGNS
Graphic Braille Signs Women (w/symbol) Black
ADA regulations require the marking of permanent rooms and spaces with Braille for the visually impaired. This grade II Braille sign features white text for maximum visibility. Braille is 1/32" raised uppercase text with a 5/8" minimum letter height. Sign is 8" x 8" made from styrene plastic graphics adhered to a PVC background.
PRICE
$139.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height8 in
Thickness6 mil

Product Details

Sign ShapeRectangle
Sign LegendWomen
Mounting LocationNone
MaterialGravoply
DescriptionGraphic Braille Plastic Women Sign
ColorBlack
Manufacturers Part NumberADA5WBK
BrandAccuform