SpeediKleen Premium Oil Absorbent is an all-purpose absorbent designed for the quick clean-up of water, oil and grease. Made from diatomaceous earth, a naturally occurring mineral with superior absorption ability, this high quality product delivers 50% more absorbency per pound than clay alternatives. A unique blend of diatomaceous earth and montmorillonite clay that naturally absorbs spills & odours, is not temperature-sensitive and will not rot or mold if stored and used as directed.
Spilkleen Granular Absorbent 20 lb. Bag
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Oil Absorbent |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Premium Oil Absorbent |
| Fluids Absorbed | Oils & Water Based |
| Color | Gray |
| Manufacturers Part Number | HD2205 |
| Container Type | Bag |
| Perforated | No |
| Capacity/Absorption Gallons | 2.5 gal |
| Brand | Spilkleen |