Features:
- Cleans without harsh solvents
- Contains pumice scrubbing particles
- Effective on dirt, oil and grease
Product Details
| Style | Pump Bottle |
| Type | Lotion |
| Scent | Citrus |
| Capacity | 3.78 |
| Size Type | 1 Gallon |
| Package Quantity | 4 |
| Color | White |
| Manufacturers Part Number | 0955-04 |
| For Use With | Hand |
| Brand | Gojo |