Quick-acting, lotion hand cleaner with pumice scrubbers. Cleans without harsh solvents. Contains pumice scrubbing particles. Effective on dirt, oil and grease.
Gojo® Natural Orange Pumice Hand Cleaner, Citrus, 3.78 Liter, 2/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Available on or around 09/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Pump Bottle |
| Type | Lotion |
| Capacity | 3.78 |
| Scent | Citrus |
| Size Type | 1 Gallon |
| Package Quantity | 2 |
| Color | White |
| Manufacturers Part Number | 0955-02 |
| For Use With | Hand |
| Brand | Gojo |