A mild, readily biodegradable foam soap formula for general use.
Gojo® Green Certified Foaming Hand Cleanser, Neutral, 222 mL, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Pump Bottle |
| Type | Foam |
| Scent | Neutral |
| Capacity | 222 |
| Size Type | 7.5 fl. oz. |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 5715-06 |
| For Use With | Hand |
| Brand | Gojo |