+

Frequently Purchased Together
Price: $75.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moldex 6620 Goin' Green® Foam Earplugs, Uncorded, 200 Pairs/Box
Features:
Features:
- 100% PVC-Free.
- Highest independently tested NRR 33.
- Extra-soft, low-pressure foam for comfort and fit.
- Tapered shape for easy insertion and removal.
- Shaped to fit even very small ear canals.
- Non-irritating smooth surface.
- Look for the bright green color as a symbol of Moldex quality.
Weights & Dimensions
- Ear Plug Size One Size
Product Details
- Corded/Banded Uncorded
- Description Goin'Green ® Disposable Earplugs, Uncorded
- Ear Plug Material Polyurethane
- Ear Plug Packaging Bag Wrapped Pair
- Noise Reduction Rate (NRR) 33 dB
- Disposable/Reusable Disposable
- Metal Detectable No
- Ear Plug Shape Tapered
- Package Quantity 200 Pairs
- Brand Moldex
- Ear Plug Color Family Green
- Series Goin' Green®
- Manufacturers Part Number 6620
Compliance & Certifications
- Certifications ANSI S3.19-1974
⚌
Photo/Video Gallery
-
Foam Earplug Fitting Instructions
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10
Item #: 708400
Not Yet Rated
$24.80
Save $39.00 with this comparable product
Global Industrial Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708375
Ships in One Business Day
$36.95
compare items
Moldex 6620 Goin' Green® Foam Earplugs, Uncorded, 200 Pairs/Box
$75.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories