x

Take 15% off your entire order!

Offer applied at checkout

Glow Sign Vinyl - Fire Extinguisher Inside

Glow Sign Vinyl - Fire Extinguisher Inside

Item #: WBB169341

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$11.09 up to 23% OFF

Price: $8.50

Quantity

Customers Also Viewed

GLOW FIRE EQUIPMENT AWARENESS SIGNS
Fire Equipment Awareness Signs Fire Extinguisher Inside - Pressure Sensitive Vinyl
Glow Fire Safety Signs feature large text and easily understood graphics to increase first glance comprehension. Signs comply with OSHA & NFPA requirements. Signs do not require mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Meets OSHA and ASTM requirements.

  • WIDTH INCHES 16 (40.64 cm)
  • HEIGHT INCHES 2 (5.08 cm)
  • BRAND National Marker Company
  • CONSTRUCTION Vinyl
  • DESCRIPTION Fire Extinguisher Inside
  • MANUFACTURERS PART NUMBER GL133P
  • THICKNESS MIL 1
  • LEGEND HEADING --
  • MOUNTING None
  • SIGN LEGEND Fire Extinguisher
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fire Safety Sign - Fire Extinguisher Do Not Block - Vinyl

Item #: B67584

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$7.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glow Sign Vinyl - Fire Extinguisher Inside

Glow Sign Vinyl - Fire Extinguisher Inside

Item #: WBB169341

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant