GLOW FIRE SAFETY SIGNS
Fire Safety Signs Arrow - Pressure Sensitive Vinyl
Glow Fire Safety Signs feature large text and easily understood graphics to increase first glance comprehension. Signs comply with OSHA & NFPA requirements. Signs do not require mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Meets OSHA and ASTM requirements.
NMC Glow Fire Safety Arrow Graphic Sign, 6 Hour Glow, Vinyl, 10"W x 3"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 3 in |
| Thickness | 1/10 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Arrow |
| Mounting Location | Adhesive Backed |
| Material | Polyester |
| Description | Arrow |
| Manufacturers Part Number | GL141P |
| Brand | Accuform |