GlovePlus powder free blue industrial grade vinyl gloves. Great for foodservice, painting, automotive, janitorial, home use, etc.
Ammex® GlovePlus Industrial Grade Vinyl Gloves, 4 Mil, Powder-Free, M, Blue, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 16 lbs |
| Size | M |
| Cuff Length | 9-1/2 in |
| Thickness | 4.0 mil |
Product Details
| Type | Vinyl Gloves |
| Color | Blue |
| Application | Industrial, Food Service, Painting, Automotive, Janitorial, Home Use |
| Series | GlovePlus |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Vinyl |
| Powder Type | Powder Free |
| Description | GlovePlus Powder-Free Industrial Grade Vinyl Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | IVBPF44100 |
| Texture | Smooth |
| Grade | Industrial |
| Coating Material | Polymer |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ISO 9001:2000 |