Ammex® GPNB GlovePlus Industrial Grade Nitrile Gloves, Powder-Free, Black, Medium, 100/Box
GlovePlus powder free industrial grade black nitrile gloves. Great for automotive, painting, janitorial, manufacturing, lab & safety, chemical, etc. FDA Compliant.
Ammex® GPNB GlovePlus Industrial Grade Nitrile Gloves, Powder-Free, Black, Medium, 100/Box
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$17.75was $22.00
Save $4.25 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 13 lbs |
| Size | M |
| Cuff Length | 9-1/2 in |
| Thickness | 5.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Black |
| Application | Automotive, Painting, Janitorial, Manufacturing, Lab & Safety, Chemical |
| Series | GlovePlus |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | GlovePlus Powder-Free Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | GPNB44100 |
| Texture | Textured |
| Grade | Industrial |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ISO 9001:2000 |