Global Water 50GPD RO Membrane is a replacment mebrance designed to be used in exisiting Global Water RO water coolers. RO Membrane should be changed every 3 years.
Global Water 50 Gallon Per Day Reverse Osmosis Membrane
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Water Filter |
| Includes | (1) Replacement RO Membrane |
| Package Quantity | 1 |
| Series | Global Water |
| Manufacturers Part Number | 50GPD |
| For Use With | Global Water RO Filtered Units |
| For Outdoor Use | No |
| Filter Type | Chlorine, Taste, Odor, Lead, Arsenic, Barium, Fluoride, Copper, Turbidity & TDS |
| Brand | Global Water |