Global Industrial Universal Pad, Light Weight, 15" x 18", Gray, 100/Pack
These light weight pads are an economical alternative to the medium and heavy weight absorbent pads. The pads are made from a single layer of meltblown which is sonically bonded together. The sonic bonding points makes the pad less prone to stray fibers becoming detached and also gives the pad a very even structure which contributes to the good absorbency rate. These attributes help make the pad an industry standard construction, because it offers allround average performance but excellent versatility. The gray color helps to hide any absorbed liquids. An economical choice for everyday Universal situations of absorbing both oil or water based fluids. This is an excellent go-to-product for lighter duty indoor MRO tasks.
Global Industrial
Model # :WBB2305917
Global Industrial™ Universal Pad, Light Weight, 15" x 18", Gray, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 15 in |
| Height | 10 in |
| Weight | 7 lbs |
| Ounces per Yd2 | 5.6 oz |
| Perforations | 7-1/2" |
| Absorbency Weight | Light |
Product Details
| Type | Pads |
| Color | Gray |
| Capacity/Absorption Gallons | 15 gal |
| Material | Polypropylene |
| Description | Universal Lightweight Pad |
| Fluids Absorbed | Universal |
| Package Quantity | 100 |
| Manufacturers Part Number | B2305917 |
| Perforated | Yes |
| Number of Plys | 1 |
| Brand | Global Industrial |