Global Industrial Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles
Super concentrated stripping solution that offers maximum speed and effectiveness when stripping floors. Removes all types of water-based finishes and sealers from resilient tile, terrazzo, brick, quarry tile, and stone flooring. Quickly cuts through, loosens and emulsifies heavy buildups - even those that have been repeatedly high speed buffed and propane burnished. Ammonia free. Clear color. 32 oz. bottle. Sold 6 bottles per case.
Intended for Industrial/Commercial use.
Global Industrial
Model # :WB640405
Global Industrial Super Concentrated Floor Stripper, 1 Quart Bottle, 6/Case
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 lbs |
| Size | 32 oz |
Product Details
| Type | Floor Stripper |
| Flash Point | >200°F |
| Specific Gravity | 1.0 |
| pH | 11.0-12.5 |
| Color | Clear |
| Application | Stripping |
| Accessory Type | Cleaning Chemicals |
| For Use With | General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Scent | Unscented |
| Size Type | 32 oz. Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks |
| Description | Super Concentrated Floor Stripper |
| Package Quantity | 6 Bottles |
| Manufacturers Part Number | 640405 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Viscosity @ 25°C | <25 cps °C |
| Water Solubility | Complete |
| Dilution Ratio | 1:26 |
| Brand | Global Industrial |