Global Industrial Quick Rags® Light Duty Jumbo Roll Wipers are designed for strength, absorbency and durability, and are ideal for cleaning and wiping applications in offices, manufacturing plants, food service facilities, hospitality, health care facilities, schools and universities and more. Global Industrial Quick Rags® Light Duty Wipers are highly absorbent in water, oil, grease, and cleaning chemicals/solvents. Each non-woven wiper is clean and a consistent size, unlike many industrial rags that keep the user guessing. The light duty grade is best used for absorbing liquid spills, routine cleaning and polishing, and basic wipe up/wipe down applications. Jumbo rolls allow wiper source to be stationary for common areas with multiple users, and feature a longer service interval than pop up boxes. Sheets are perforated for one-at-a-time dispensing and helps reduce over-use and waste. Each sheet is white and measures 12"W X 13"H. Sold 950 sheets per jumbo roll.
Global Industrial
Model # :WB670202
Global Industrial Quick Rags® Light Duty Jumbo Roll, 950 Sheets/Roll, 1 Roll/Case
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$72.95was $169.95
Save $97.00 (57%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Basis Weight | 36 lbs |
| Size | 12" X 13" |
Product Details
| Type | Cleaning Wipers |
| Number of Sheets | 950 |
| Package Quantity | 1 Roll |
| Description | Quick Rags Jumbo Roll Cleaning Wipers |
| Color | White |
| Application | Light Duty |
| Manufacturers Part Number | 670202 |
| Brand | Global Industrial |