✓ Provides continuous flow of water at 0.4 gallons per minute for 15 minutes
✓ Gravity fed station with 9 gallon capacity
✓ Wall-mountable for easy accessibility
Improve eye safety in your workplace with the Global Industrial Gravity Fed Portable Eyewash Station. This compact and standalone emergency station is mountable to the wall or shelf of any nearby working location for quick access to eye flushing. The user can begin flushing once the dual spray heads are activated with the pull strap. Ideal for use in construction, manufacturing, and healthcare facilities, this emergency station makes access to eye washing simple. Polyethylene construction ensures lasting durability and a strong resistance to impact. Meets ANSI Z358.1-2014 standard. 1-Year Limited Warranty.
Eyewash Sold Separately.
Global Industrial
Model # :WB708606
Global Industrial Gravity Fed Portable Eyewash Station, 9 Gallon
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$314.95was $369.95
Save $55.00 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 11 in |
| Height | 15-1/2 in |
| Weight (Empty) | 8.35 lbs |
| Weight (Full) | 98.1 lbs |
Product Details
| Flow Rate | 0.4 gal/min |
| Gravity Fed | Yes |
| Type | Eyewash Station |
| Color | Yellow |
| Shelf Life | 1 yr |
| Mounting Location | Wall Mount |
| Capacity | 9 gal |
| Material | Polyethylene |
| Description | Gravity Fed Portable Eyewash Station |
| Manufacturers Part Number | 708606 |
| Eyewash Activation | Pull Strap |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | ANSI Z358.1-2014 |