The Global Industrial Gravity Fed Portable Eyewash Station is made to occupy less space while providing essential eye washing needs to workers. This compact and standalone emergency station is mountable to the wall of any nearby working location for quick access to eye flushing or spot washing. The open basin design allows the user to promptly begin flushing once the dual spray heads are activated. A convenient drench hose is fitted at the side of the basin for users that need to quickly spot-wash away chemical exposure on the body. Robust, rotomolded plastic body ensures lasting durability. Bright yellow color finish distinguishes clear visibility from a variety of approaching distances. This unit meets ANSI Z358.1 2014. 1 Year Limited Warranty.
Global Industrial
Model # :WB708387
Global Industrial Gravity Fed Portable Eyewash Station, 20 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$416.46was $489.95
Save $73.49 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 14-1/2 in |
| Height | 30-1/2 in |
| Weight (Empty) | 18 lbs |
| Weight (Full) | 178.6 lbs |
Product Details
| Gravity Fed | Yes |
| Type | Eyewash Station |
| Color | Yellow |
| Mounting Location | Wall Mount |
| Capacity | 20 gal |
| Material | Rotomolded Plastic |
| Description | Gravity Fed Portable Eyewash Station |
| Manufacturers Part Number | 708387 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z358.1 2014 |