Global Pipe Fitting - Two Socket Cross 1-1/2" Diameter
Two Socket Cross Pipe Fitting joins a middle rail and an intermediate upright in hand rail or safety rail configurations. Upright passes through the two socket cross for precise placement of the middle rail. Durably constructed with galvanized iron for corrosion resistance and low long term maintenance. Fitting locks onto 1-1/2" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
Global Industrial
Model # :WB798745
Global Industrial™ Pipe Fitting - Two Socket Cross 1-1/2" Dia.
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$8.50was $11.25
Save $2.75 (24%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 2-1/8 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Two Socket Cross |
| Pipe Outer Diameter | 1-15/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 798745 |
| Fitting Type | Cross |
| Brand | Global Industrial |