Global Pipe Fitting - 90 Degree Two Socket Tee 1-1/2" Diameter
90 Degree Two Socket Tee Pipe Fitting provides a corner joint for the middle rail of guard railing and other pipe-based structures. Upright passes through the socket tee for precise placement of the middle rail. Strong iron material includes a galvanized finish for corrosion resistance and long term use. Fitting locks onto 1-1/2" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
Global Industrial
Model # :WB798743
Global Industrial™ Pipe Fitting - 90 Degree Two Socket Tee 1-1/2" Dia.
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$7.20was $13.00
Save $5.80 (45%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | 90° 2 Socket Tee |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 798743 |
| Fitting Type | Socket Tee |
| Brand | Global Industrial |