Global Pipe Fitting 90 Degree Elbow 1" Diameter
90 Degree Elbow Pipe Fitting is used to make a 90 degree connection between straight lengths of pipe. Elbow pipe fitting is typically found as an end joint when building pipe hand railing, guard rail or other pipe-based structures. Elbow joint is durably constructed from galvanized iron for corrosion resistance and long lasting strength. Fitting locks onto 1" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
Global Industrial
Model # :WB798721
Global Industrial Pipe Fitting - 90 Degree Elbow 1" Dia.
|
Questions & Answers (0)
Product Description
PRICE
$4.77
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | 90° Elbow |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 798721 |
| Fitting Type | Elbow |
| Brand | Global Industrial |