Global Industrial Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6 Bottles -
Cleans and adds a protective barrier and shine to hard surfaces, including metal and glass, in a single step. Removes dirt, oil, smears, and smudges. Leaves a hard, high gloss shine that resists marking. Ideal for housekeeping, automotive, and marine. Includes six sprayers. Violet color. 32 oz. bottle. Sold 6 bottles per case.
Intended for Industrial/Commercial use.
Global Industrial
Model # :WB640415
Global Industrial Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6/Case - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$473.70 Sold in packages of 6 / $78.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Water-Based |
| Flash Point | 161°F |
| Specific Gravity | 0.92 |
| pH | 7.0-8.0 |
| Color | Purple |
| Style | Spray |
| VOC Content | 3% |
| Scent | Fruit |
| Capacity | 32 oz |
| Applicable Materials | Metal, Glass, Leather, Granite, Marble, Laminate, Plastic |
| Size Type | 32 oz. Bottle |
| Helps Remove | Dirt, Grease, Grime, Fingerprints, Scuff Marks, Mineral Scale |
| Description | Multi-Purpose Cleaner/Protectant |
| Package Quantity | 6 Bottles |
| Manufacturers Part Number | 640415 |
| Viscosity @ 25°C | <25 cps °C |
| Water Solubility | Complete |
| Brand | Global Industrial |