The lid is exclusively designed to fit atop the compatible Global Industrial 35 Gallon (641439RBL) and 55 Gallon (641440RBL) Square Recycling Trash Containers and comes with an opening clearly delineated for bottles and cans. 1 Year Standard Warranty. 20.14" W x 20.14" L x 6" H.
Global Industrial
Model # :WB641441RBL
Global Industrial Bottles & Cans Recycling Lid For 35 & 55 Gallon Cans, Blue
|
Questions & Answers (0)
Product Description
Recycling is not just a drop in the bucket with the Global Industrial Square Recycling Trash Container Lid. Made of strong, corrosion-resistant polyethylene that won't dent, crack, or warp over time, this lid offers an affordable, convenient way to increase the ease of recycling in your office or work environment.
Blue color finish.
Square shape.
Recycling receptacles sold separately.
The lid is exclusively designed to fit atop the compatible Global Industrial 35 Gallon (641439RBL) and 55 Gallon (641440RBL) Square Recycling Trash Containers and comes with an opening clearly delineated for bottles and cans. 1 Year Standard Warranty. 20.14" W x 20.14" L x 6" H.
The lid is exclusively designed to fit atop the compatible Global Industrial 35 Gallon (641439RBL) and 55 Gallon (641440RBL) Square Recycling Trash Containers and comes with an opening clearly delineated for bottles and cans. 1 Year Standard Warranty. 20.14" W x 20.14" L x 6" H.
PROMOTIONAL PRICE
$66.95was $77.95
Save $11.00 (14%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/7 |
| Width | 20-1/7 in |
| Height | 6 in |
Product Details
| Type | Recycling Bottle & Can Lid |
| Color | Blue |
| For Use With | 641439RBL/641440RBL |
| Capacity | 35 & 55 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 641441RBL |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Global Industrial |