Push Sweeper Picks Up Metal Shavings, Nails, Paper, Leaves, Soda Cans And More
This push sweeper can pick up plastic and paper shred packing materials (not used for small dust particles). Durable polyethylene body with tubular steel fold up handle. 32" cleaning path provides a work rating of 17,000 sq. ft. per hour for maximum productivity. Lightweight and easy to maneuver. 4-Brush system offers efficient debris containment. 9 gallon capacity hopper empties easy. Rear mounted wheels climb stairs. Height adjustment allows for efficient cleaning on various hard floor terrains. Dimensions when folded - 24"W x 34"D x 14"H. 1 Year Limited Warranty.
Global Industrial
Model # :WB442972
Global Industrial Push Sweeper, 32" Cleaning Path
|
Questions & Answers (0)
Product Description
PRICE
$769.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Cleaning Width | 32 in |
Product Details
| Type | Walk-Behind |
| Power Source | Manual |
| Material | Plastic |
| Description | Industrial Push Sweeper |
| Color | Yellow |
| Manufacturers Part Number | 442972 |
| Number of Brushes | 4 |
| Hopper Capacity | 9 gal |
| Cleaning Capacity | 17,000 ft²/hr |
| Brand | Global Industrial |