Recycling receptacle provides convenient disposal for cans and bottles. Fully welded durable receptacle features a rugged, long lasting flat bar steel body with a polyester powder coat finish that deters graffiti and vandalism. Three recycling logos on lid and a RECYCLE decal on body for clear identification. Metal band top for extra strength. Recycling garbage can endures extreme climate conditions making them great for parks, universities, apartment and office complexes and city streets. Recycle waste container includes security cable, anchor kit and black rigid plastic liner. 36 gallon capacity.
Add our Metal Slatted Trash Receptacle Base for increased ease of service.
Global Industrial
Model # :WB641365RBL
Global Industrial Outdoor Steel Slatted Recycling Can With Multi-Stream Lid, 36 Gallon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$929.00was $1029.00
Save $100.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 28 in |
| Height | 36 in |
| Disposal Opening | 6 in |
| Diameter | 28 in |
Product Details
| Type | Slatted Recycling Can |
| Liner Material | Plastic |
| Number of Openings | 4 |
| Color | Blue |
| Opening | 4 x 6" Dia. |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Multi Stream Lid |
| Material | Steel |
| Manufacturers Part Number | 641365RBL |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables |
| Collection | Steel Slat Collection |
| Container Markings | Recycle |
| Shape | Round |
| Brand | Global Industrial |