✓ Works with most 30 and 55 gallon drums
✓ 3-point contact adjustable lifting arms
✓ Lifts up to 1000 lbs
Need a drum lifter for both open and closed head drums? Use the Global Industrial™ Open & Closed Head Drum Lifter. This industrial and adjustable drum lifter features limited rotation 3-point contact lifting arms that minimize drum chime deflection when a loaded drum is lifted without a lid, reducing deformation of the drum. Simply raise the lifter to automatically engage the arms to the rim of the drum to lift a drum; lower the drum to the floor and unfasten the arms to remove. Lifting arms are adjustable to work with most 30 and 55 gallon Open or Closed Head Steel or Plastic (Poly) Drums with at least a 3/16" chime. Durable steel construction. 1-Year Limited Warranty.
Global Industrial
Model # :WB988868
Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$135.95was $189.95
Save $54.00 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 28 in |
| Height | 8-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 29 lbs |
| Fits Drum Diameter | 18 - 19 or 21-1/2 - 22-1/2 in |
Product Details
| Assembly Required | No |
| Type | Drum Lift |
| Color | Red |
| Capacity | 30 or 55 gal |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 30 or 55 gal |
| Manufacturers Part Number | 988868 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |