Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB641751

Global Industrial™ Auto Battery Floor Scrubber, 13" Cleaning Path

Product Description
✓ Coverage rate of 5,240 sq. ft. per hour
✓ Wide 13" cleaning path for greater coverage in less time
✓ (2) 12V 36Ah batteries included for a run time of 2.5 hours

The Global Industrial™ Automatic Battery Floor Scrubber provides ergonomic floor maintenance for commercial properties, sports facilities, gymnasiums, schools, and other settings. Constructed from rotationally molded polyethylene, this scrubber is powered by a 0.34 peak horsepower motor that offers 120 RPM and 0.34 HP suction for heavy-duty cleaning applications. It has a Pad Assist feature that helps pull the machine forward by the friction of the scrub deck pad against the floor, applying 66 lbs. of pad pressure. Operators simply need to tilt the scrubber forward to allow the spinning pad to contact the floor. Corrosion- and impact-resistant, this scrubber is equipped with a molded-plastic handle that adjusts to operator height and folds for transport or storage.

  • Smaller housing & 66 lb. weight allows for use in narrow spaces
  • 17"W spring-loaded, rotational squeegee ensures that it's always in the correct position to collect water
  • 2.6-gallon solution and 4-gallon recovery tanks
  • Pad driver and squeegee included
  • Scrub brush and floor pads sold separately
  • PROMOTIONAL PRICE
    $5,185.00

    was $5759.00
    Save $574.00 (10%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length25-1/5 in
    Width18 in
    Height43-1/2 in
    Weight165 lbs
    Water Lift18 in
    Cleaning Width13 in
    Pad Pressure66 lbs
    Squeegee Width17 in
    Turning Radius24.4 °

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity2.6 gal
    Cleaning Capacity5,240 ft²/hr
    Power SourceBattery
    WattageBrush: 250 / Vacuum Motor: 250 W
    MaterialPlastic
    Manufacturers Part Number641751
    Recovery Tank Capacity4 gal
    Battery Run Time2.25 hr
    BrandGlobal Industrial
    Battery Type12 V x 36 Ah
    TypeWalk-Behind Automatic Battery Floor Scrubber
    Vacuum Motor0.34 HP
    ColorBlue
    Drive SystemPad Assist
    Number of Batteries2
    Voltage12 V
    Batteries12V x 36 Ah (2)
    Decibels69
    Brush Motor RPM120 rpm

    Compliance & Certifications

    CertificationsETL, cETL (For Charger)