Global Industrial® GTP50A Portable Gasoline Trash Pump 2" Intake/Outlet 7HP
Designed for high pressure transfer, flood recovery and other general purpose applications, the GTP50A Trash pump is powered by a United Power-UP170 gasoline engine and designed to handle solids that are no larger than 3/4" in diameter. Features a 2" Intake & Discharge connection, built in check valve to prevent backflow and a ridgid frame that protects the pump while offering a tie down location for transportation. 7 Horse Power, maximum flow of 158GPM . Engine driven pumps are non-submersible and self-priming. Pump engine is equipped with a low oil sensor that will automatically shut off the engine in the event that the oil level drops too low to safely lubricate and cool the engine.
Global Industrial
Model # :WB761204
Global Industrial® GTP50A Portable Gasoline Trash Pump 2” Intake/Outlet 7HP
|
Questions & Answers (0)
Product Description
PRICE
$909.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-5/16 in |
| Width | 17-1/8 in |
| Height | 16-1/2 in |
| Weight | 78.5 lbs |
| Inlet Connection | 2 in |
| Max Diameter Solids | 3/4 in |
| Discharge Connection Size | 2 in |
| Suction Head Maximum | 26 ft |
Product Details
| Max Fluid Temperature | 140 °F |
| Type | Trash Pump |
| Horsepower | 7 HP |
| Spark Plug Type | F6TC |
| Fuel Tank Capacity | 0.95 gal |
| Oil Capacity | 0.158 gal |
| Gallons per Hour | 9480 gal/hr |
| Engine | UP170, 208CC |
| Recommended Oil Type | SAE 10W/30 |
| Manufacturers Part Number | 761204 |
| Fuel Type | Gasoline - Min Octane 85 |
| Engine Displacement | 208cc cm³ |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | CARB |