Global Industrial® GTP100A Portable Gasoline Trash Pump 4" Intake/Outlet 14HP
Designed for high pressure transfer, flood recovery and other general purpose applications, the GTP100A Trash pump is powered by a United Power- UP190 gasoline engine and designed to handle solids that are no larger than 1-1/2" in diameter. Features a 4" Intake & Discharge connection, built in check valve to prevent backflow and a ridgid frame that protects the pump while offering a tie down location for transportation. 14 Horse Power, maximum flow of 458GPM . Engine driven pumps are non-submersible and self-priming. Pump engine is equipped with a low oil sensor that will automatically shut off the engine in the event that the oil level drops too low to safely lubricate and cool the engine.
Global Industrial
Model # :WB761205
Global Industrial® GTP100A Portable Gasoline Trash Pump 4” Intake/Outlet 14HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,639.00
1
1
Backordered, expected around 01/13/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-5/16 in |
| Width | 21-13/16 in |
| Height | 23-11/16 in |
| Weight | 169.5 lbs |
| Inlet Connection | 4 in |
| Max Diameter Solids | 1-1/2 in |
| Discharge Connection Size | 4 in |
| Suction Head Maximum | 26 ft |
Product Details
| Max Fluid Temperature | 140 °F |
| Type | Trash Pump |
| Horsepower | 14 HP |
| Spark Plug Type | F6TC |
| Fuel Tank Capacity | 0.95 gal |
| Oil Capacity | 0.316 gal |
| Gallons per Hour | 27480 gal/hr |
| Engine | UP190, 420CC |
| Recommended Oil Type | SAE 10W/30 |
| Manufacturers Part Number | 761205 |
| Fuel Type | Gasoline - Min Octane 85 |
| Engine Displacement | 420cc cm³ |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | CARB |