Global Industrial® GP80 Portable Gasoline Water Pump 3" Intake/Outlet 7HP
Designed for high pressure water pumping only, the GP80 water pump is powered by a United Power –UP170 gasoline Engine. Pump features a 3"intake and discharge connection. 7 horse power, maximum flow of 264GPM. Engine driven pump is non-submersible and comes equip with a low oil sensor light that will automatically shut off the engine when the oil level is below operating standards.. GP80 comes mounted on a rigid frame that prevents damage and provides an easy tie down option for transportation.
Global Industrial
Model # :WB761203
Global Industrial® GP80 Portable Gasoline Water Pump 3” Intake/Outlet 7HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$579.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-11/16 in |
| Width | 15-11/16 in |
| Height | 16-7/8 in |
| Weight | 61.7 lbs |
| Inlet Connection | 3 in |
| Max Diameter Solids | No Solids |
| Discharge Connection Size | 3 in |
| Suction Head Maximum | 20 ft |
Product Details
| Max Fluid Temperature | 140 °F |
| Type | Water Pump |
| Horsepower | 7 HP |
| Spark Plug Type | F6TC |
| Fuel Tank Capacity | 0.95 gal |
| Oil Capacity | 0.158 gal |
| Gallons per Hour | 15840 gal/hr |
| Engine | UP170, 208CC |
| Recommended Oil Type | SAE 10W/30 |
| Manufacturers Part Number | 761203 |
| Fuel Type | Gasoline - Min Octane 85 |
| Engine Displacement | 208cc cm³ |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | CARB |