The Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser provides immediate dispensing within a sense detection range of 3-5", making this highly suitable for school classrooms, offices, supermarkets, hospitals, and other high volume facilities. These battery powered, hands-free dispensers feature an external on/off switch, a tamper-resistant lock system for added safety, and a key to allow convenient access for assigned personnel. Dispensers accept most bulk liquid soaps and sanitizers up to a 1200 ml capacity inside a solid case of durable ABS plastic for lasting use. Dispenses 0.03 oz. per activation. Mounting hardware allows versatile attachment options to walls, table tops, or stands. Unit is battery powered by (4) C batteries (sold separately). Mounting hardware included. Stands and batteries not included. Package Quantity is 1. Dispenser dimensions are 6"L x 4-1/4"W x 11"H.
Global Industrial
Model # :WB695750
Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser, 1200 ml Capacity
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 4-1/4 in |
| Height | 11 in |
| Weight | 2 lbs |
Product Details
| Type | Wall Mount |
| Color | White |
| Mounting Location | Wall |
| Capacity | 1200 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 695750 |
| Form | Liquid |
| Brand | Global Industrial |