Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser - 1000 ml Capacity.
The Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser provides immediate liquid soap or sanitizer within a sense detection range of 3-5", making this highly suitable for school classrooms, offices, supermarkets, hospitals, and other high volume facilities. These battery powered dispensers accept most bulk liquid soaps and sanitizers up to a 1000 ml capacity inside a solid case of durable ABS plastic for lasting use. Mounting hardware allows versatile attachment options to walls, table tops, or stands. Unit is battery powered by (4) C batteries (sold separately). Mounting hardware included. Stands and batteries not included. Package Quantity is 1. Dispenser dimensions are 5"L x 4-3/4"W x 10-5/8"H.
Global Industrial
Model # :WB695801
Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser - 1000 ml Capacity
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$74.95was $82.95
Save $8.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 4-3/4 in |
| Height | 10-5/8 in |
Product Details
| Type | Wall Mount |
| Color | White |
| Mounting Location | Wall |
| Capacity | 1000 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 695801 |
| Form | Liquid |
| Brand | Global Industrial |