Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB246299

Global Industrial® Insulated Drum Heating Blanket For 55 Gallon Drum, Up To 145°F, 120V

Product Description
✓ Distributes heat evenly to entire surface area of drum
✓ Water-resistant and compatible with steel and poly drums
✓ Easy installation process

Preserve expensive materials without overheating or burning with the Global Industrial™ Insulated Drum Heating Blanket for 55 Gallon Drum. The insulated full wrap-around design ensures equal heat distribution and delivers safe, uniform heat to temperature-sensitive materials. Users can adjust heat from up to 145 °F / 62 °C (± 5 °F / 3 °C) and prevent product waste by safely maintaining consistent temperatures. ETL certified to UL and CSA safety standards. 1-Year Limited Warranty.

  • Requires 800 watts of power to operate
  • PROMOTIONAL PRICE
    $1,265.00

    was $1329.00
    Save $64.00 (5%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length82 in
    Width36 in
    Height3/4 in
    Weight11 lbs
    Cord Length6 ft
    Thickness3/4 in

    Product Details

    TypeAdjustable Temperature Blanket Heater
    ColorBlue
    Amperage6.67 A
    Max Temperature145 °F
    For Use With55 Gallon Steel & Poly Drums
    Wattage800 W
    Voltage120 V
    Watts High800 W
    MaterialVinyl
    Plug TypeNEMA 5-15
    Manufacturers Part Number246299
    Max Exposure Temperature145 °F
    Min Exposure Temperature0 °F
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, UL, CSA, CE