Global Industrial™ Chrome Deck Mounted Sensor Faucet, 1 GPM
Chrome-plated, vandal resistant brass faucet delivers a flowing volume of 1.0 GPM with a max temperature of 185°F. This lead free and ADA compliant, deck mounted faucet allows hands free activation and stops once users have withdrawn from 15 cm sensor range. LED indicator provides notification when battery power is low. Faucet only. 1 minute time-out setting. Connection size is 3/8".
Global Industrial
Model # :WB761206
Global Industrial™ Deck Mounted Sensor Faucet, 1 GPM, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$385.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 3/8 in |
Product Details
| Color | Silver |
| Power Supply | (4) AA Alkaline |
| Hertz | 50/60 Hz |
| Max Temperature | 185° F °F |
| Gallons per Minute | 1 gal/min |
| Liters per Minute | 1.89 LPM |
| Style | Faucet Only |
| Mounting Location | Deck |
| Voltage | 110-220 V |
| Finish | Chrome |
| Material | Vandal Resistant Brass |
| Connection Style | PF 1/2" |
| Watts | 5 W |
| Manufacturers Part Number | 761206 |
| Faucet Holes | 1 |
| Handle Style | Sensor |
| Mixing Valve | Not Included |
| Sensor Range | 15cm |
| Brand | Global Industrial |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |