Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB670274

Global Industrial™ Tile & Grout Stain Remover, 1 Gallon Bottles, 4/Case

Product Description
Global Industrial™ Tile & Grout Stain Remover - Case Of Four 1 Gallon Bottles

Global Industrial™ Tile & Grout Stain Remover penetrates and removes grease, oil, mildew, mineral deposits and hard-to-remove soil from tile and grout lines. Especially effective in removing heavy build-up of fats, oils and greases in food service areas. Ideal for daily cleaning of tile surfaces and grout in kitchens, pool areas, restrooms, showers and locker rooms. No fumes, odors or hazardous chemicals.

Application Guidelines:
Light duty cleaning: Dilute 8-12 oz. of solution per gallon of water.
Medium duty cleaning: Dilute 16-24 oz. of solution per gallon of water.
Heavy duty cleaning: Do not dilute.


Intended for Industrial/Commercial use.
PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
149.95
Buy 3+ units
139.95Save $10.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeMulti-Purpose Cleaner
ScentUnscented
Size TypeGallon Bottle
Helps RemoveHeavy Grease & Oil, Carbon, Dirt, Food Residue, Mildew, Mold, Stains
Package Quantity4 Bottles
DescriptionTile & Grout Stain Remover
ColorClear
Manufacturers Part Number670274
Dilution Ratio1:8
BrandGlobal Industrial