Global Industrial Stainless Steel Swing Top Receptacle is constructed from durable #305 grade stainless steel that is ideal for heavy duty use. The dual entry self-closing swing top lid allows for easy disposal and keeps trash out of sight, and is attached to the receptacle for easy maintenance. Folding retainer bands secure trash liners in place while also hiding them from view. Polished stainless steel finish features fingerprint proof treatment that helps keep the receptacle looking clean. Includes protective feet to prevent scratching and marring. OSHA compliant. 24 gallon capacity.
Global Industrial
Model # :WB641268
Global Industrial Stainless Steel Square Swing Top Trash Can, 24 Gallon
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$959.00was $1129.00
Save $170.00 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 35-1/2 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | No |
| Type | Swing Lid Trash Can |
| Liner Material | Bag Retainer Bands |
| Color | Silver |
| Lid | Yes |
| Capacity | 24 gal |
| Lid Type | Swing Door Lid |
| Finish | Polished |
| Material | Stainless Steel |
| Manufacturers Part Number | 641268 |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Global Industrial |