Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB641445SS

Global Industrial™ Stainless Steel Slim Butterfly Step Trash Can - 12 Gallon

Product Description
The Global Industrial™ Stainless Steel Slim Butterfly Step Trash Can provides a touchless disposal station that collects up to 12 Gallons of waste within a solid container. Each unit has a traditional steel finish, and features a slip-resistant base to keep receptacles upright and in place. Butterfly lid design allows low lid clearance. Compact, lightweight design for minimal space and easy movement to different locations. Dimensions are 25-2/3"H x 11"W x 19-1/2"D.

PRICE
$369.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
369.95
Buy 3 units - 5 units
349.95Save $20.00 (5%)
Buy 6+ units
339.95Save $30.00 (8%)
Backordered, expected around 01/11/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth19-1/2 in
Height25-2/3 in
Weight12.7 lbs

Product Details

TypeStep On Trash Can
ColorSilver
LidYes
Capacity12 gal
Lid TypeButterfly Lid
MaterialStainless Steel
Manufacturers Part Number641445SS
Indoor/OutdoorIndoor
ShapeRectangle
BrandGlobal Industrial