Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641440RBL

Global Industrial™ Square Recycling Trash Can, 55 Gallon, Blue

Product Description
If you're looking to save money and the environment, add the Global Industrial™ Square Recycling Trash Can to your fleet of waste bins. This receptacle is made of durable, corrosion-resistant polyethylene that won't crack or warp in extreme temperatures, making it ideal for indoor or outdoor use in businesses, schools, offices, and more.

  • 55 gallon capacity.
  • Weighs 11.4 lbs.
  • Blue color finish.

  • Position this recycling container near copiers, mailrooms, and other high-volume areas to recycle paper. For bottle and cans, this receptacle can easily be paired with the optional Global Industrial™ Plastic Trash Container Bottle & Can Recycling Lid 641441RBL (sold separately). 1 Year Standard Warranty. 34" H x 19-1/2" L x 19-1/2" W.

    View our coordinating collection of Indoor Trash Cans.
    PROMOTIONAL PRICE
    $109.95

    was $125.95
    Save $16.00 (13%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length19-1/2 in
    Width19-1/2 in
    Height34 in
    Weight11.4 lbs

    Product Details

    TypeUtility Recycling Can
    Number of Openings1
    ColorBlue
    LidNo
    Capacity55 gal
    Lid TypeOpen
    MaterialPlastic
    Package Quantity1
    Manufacturers Part Number641440RBL
    Indoor/OutdoorIndoor/Outdoor
    Accepted MaterialsMixed Recyclables
    Container MarkingsRecycle Logo
    ShapeSquare
    BrandGlobal Industrial

    Warranty

    Warranty1 yr