The Global Industrial Heavy Duty Scrub Sponge features a heavy-duty scouring pad on one side and a cellulose sponge on the other side. The cellulose sponge absorbs water while the green abrasive pad powers off stuck on dirt, grease and grime away from surfaces.
Use with plain water or neutral pH detergent or degreaser. Sponge works well on sinks, countertops, tables, walls, pots and pans and rinses clean easily. Each Scrub Sponge measures 6-1/4" long x 3-1/4" wide x 9/10" thick. Bulk packaged 20 sponges per case.
Global Industrial
Model # :WB670329
Global Industrial Heavy Duty Scrub Sponge, Yellow/Green, 3.25" x 6.25" - Case of 20 Sponges
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$85.95was $99.95
Save $14.00 (14%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-1/4 in |
| Thickness | 9/10 in |
Product Details
| Type | Heavy Duty Scrubbing Sponge |
| Material | Polyester/Cellulose |
| Package Quantity | 20 |
| Color | Yellow |
| Manufacturers Part Number | 670329 |
| Brand | Global Industrial |