Fully welded, slatted steel durable receptacles are suitable for parks, universities, apartment and office complexes and city streets. Steel trash cans feature a polyester powder coated finish on a rugged, long lasting flat bar steel body that deters graffiti and vandalism. Metal band top provides extra strength. Steel garbage cans endure extreme climate conditions making them ideal for outdoor use. Double 36 gallon containers provide 72 gallon total capacity, reducing overall maintenance and emptying required. Rain cap lids prevent rain or snow from entering the containers. Twist-on leveling feet reduce frame footprint and unwanted residue accumulation. Includes anchor kit and black plastic liners. Anchors, when drilled into the ground, secure unit frame into a locked position. Unit measures 54-1/2"W x 41-3/4"H.
Global Industrial
Model # :WB641432BK
Global Industrial Outdoor Slatted Steel Trash Can With Rain Bonnet Lid, 72 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,059.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/2 in |
| Height | 41-3/4 in |
Product Details
| Type | Slatted Trash Can |
| Liner Material | Plastic |
| Color | Black |
| Opening | (2) 11-1/4" Dia. |
| Lid | Yes |
| Capacity | 72 gal |
| Lid Type | Rain Bonnet Lid |
| Material | Steel |
| Manufacturers Part Number | 641432BK |
| Indoor/Outdoor | Outdoor |
| Collection | Steel Slat Collection |
| Shape | Round |
| Brand | Global Industrial |