Highly concentrated odor counteractant and deodorizer. Freshens rooms, floors, carpets, trash receptacles, and other areas for hours. Ideal for use as a room spray or additive to mop water and cleaning solutions. Gallon bottle. Sold 4 bottles per case.
Global Industrial
Model # :WB641371
Global Industrial Odor Neutralizer Concentrate, Citrus - Case Of Four 1 Gallon Bottles
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$145.95was $169.95
Save $24.00 (14%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Neutrox |
| Size Type | 1 Gallon |
| Package Quantity | 4 |
| Description | Odor Neutralized Concentrate |
| Manufacturers Part Number | 641371 |
| Brand | Global Industrial |