Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB670326

Global Industrial™ Medium Duty Scouring Pads, Green, 6" x 9" - Case of 20 Pads

Product Description

Global Industrial™ Medium Duty Scouring Pads have medium-grade abrasive particles for general duty cleaning. Ideal for daily cleaning of pots, pans, utensils and kitchen equipment. Environmentally friendly pads are constructed from 100% post consumer and industrial recycled polyester fibers. Material is dense, non-woven and bound with cross-linkable water based adhesives that stand up well to water and most chemicals used in standard maintenance applications. Use with water or mild detergents to clean most surfaces. To prolong the life of this product, it should be rinsed thoroughly after use.Each scouring pad measures 9" long x 6" wide x 1/3" thick. Bulk packaged 20 pads per case.

PROMOTIONAL PRICE
$33.95

was $38.95
Save $5.00 (13%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width6 in
Weight575 gsm lbs
Thickness1/3 in

Product Details

TypeMedium Duty Scouring Pad
MaterialPolyester
Package Quantity20
ColorGreen
Manufacturers Part Number670326
BrandGlobal Industrial