Global Industrial Light Duty Scouring Pads are extra soft for use on delicate surfaces. Ideal for porcelain sinks, tubs and toilet bowls. Also works well for cleaning rubber, vinyl, ceramic tile, dishes, stainless steel, metal furniture and fixtures. Environmentally friendly pads are constructed from 100% post consumer and industrial recycled polyester fibers. Material is dense, non-woven and bound with cross-linkable water based adhesives that stand up well to water and most chemicals used in standard maintenance applications. Use with water or mild detergents to clean most delicate surfaces. To prolong the life of this product, it should be rinsed thoroughly after use.Each scouring pad measures 9" long x 6" wide x 1/3" thick. Bulk packaged 20 pads per case.
Global Industrial
Model # :WB670325
Global Industrial Light Duty Scouring Pads, White, 6" x 9" - Case of 20 Pads
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$32.95was $35.95
Save $3.00 (8%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Weight | 340 gsm lbs |
| Thickness | 1/3 in |
Product Details
| Type | Light Duty Scouring Pad |
| Material | Polyester |
| Package Quantity | 20 |
| Color | White |
| Manufacturers Part Number | 670325 |
| Brand | Global Industrial |