Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB493573MM

Global Industrial™ 10-30" Flat Screen Vesa Monitor Mount, 6-3/4"W x 1-1/2"D, Black

Product Description
This VESA LCD monitor mount from Global Industrial™ allows wall mounting of flat screen monitors up to 30". Easily mount your flat screen monitor to a position at your desired viewing height using these VESA mounts and included upright bracket on to Global Industrial™ workbench upright. The bracket for upright measures 5"W x 4-1/2"H with 1-1/4" U-Champ channel width. The VESA mount allows the monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. It locks in place with a thumbscrew. The mount has a weight capacity is up to 80 lbs. The monitor's wall plate hooks onto the mount for easy installation. It accommodates any flat panel monitor from 10" to 30". This mount is UL listed. It is easy to assemble. The product has a limited warranty of 1 year.

PROMOTIONAL PRICE
$94.95

was $99.95
Save $5.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/4 in
Depth1-1/2 in
Height6-7/8 in

Product Details

Assembly RequiredYes
Style10"-30" Flat Screen VESA Mount
TypeMonitor Mount
MaterialSteel
ColorBlack
Manufacturers Part Number493573MM
BrandGlobal Industrial