Global Industrial Heavy Duty Hand Cleaner Dispenser is easy to maintain and refill. Durable plastic construction. For use with Global Industrial 2L Heavy Duty Hand Cleaner Refills (sold separately). Black color finish.
Global Industrial
Model # :WB641456BK
Global Industrial Heavy Duty Hand Cleaner Dispenser, 2L Capacity - Black
|
Questions & Answers (0)
Product Description
PRICE
$10.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wall Mount |
| Mounting Location | Wall |
| Capacity | 2 L |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 641456BK |
| Form | Liquid |
| For Use With | Global 2L Heavy Duty Hand Cleaner Refills |
| Brand | Global Industrial |