Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB670238

Global Industrial™ Floor Standing Wet Wipe Dispenser - Stainless Steel

Product Description
Global Industrial™ Floor Standing Wet Wipe Dispenser - Stainless Steel

When positioned inside and outside public and commercial facilities, Global Industrial™ Floor Standing Wet Wipe Dispensers provide clients, guests and employees with an attractive and affordable method of keeping hands and handles clean and sanitary. Integrated wide-opening waste bin provides users with convenient disposal of used wipes. Constructed from 304 stainless steel, dispenser can be placed both inside or outside, and won't rust or corrode. Full anti-smudge oleophobic coating ensures that the dispenser always looks its best after multiple uses. Top lid removes easily with two push buttons and reveals a base that can hold a full size 2XL roll of 800 wipes. Lid has a laser cut tri-star opening which wipes can be threaded through and used for tearing wipes at the perforation. Dispenser body easily tilts and slides off the weighted base, making cleaning and servicing the 4 gallon extra capacity waste bin quick and easy.

Features:
  • Use in gyms, gas stations, supermarkets, outside restrooms and entrances
  • Holds up to an 800-wipe roll
  • Convenient interior waste bin for used wipes
  • Double push button secures cover on body when pulling wipes
  • One at a time wipe dispensing through tri-star opening
  • Constructed of durable, rust-proof, corrosion and fire resistant stainless steel
  • Oleophobic anti-fingerprint, anti-smudge coating
  • Weighted base provides maximum stability
PRICE
$599.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height31 in
Weight19 lbs
Diameter10 in

Product Details

TypeFloor Stand
ColorSilver
Mounting LocationFloor Standing
Capacity800 Wipes
FinishStandard
Material304 Stainless Steel
ActivationManual
Manufacturers Part Number670238
FormWipes
BrandGlobal Industrial