Global Industrial Floor Cleaner & Deodorizer - Case Of Two 1 Gallon Bottles
Neutral pH, multi-purpose cleaner with a pleasant, long-lasting lavender fragrance. Clean and deodorize in a single time-saving step. Use on a variety of surfaces including floors, walls, and woodwork. Ideal to use in kitchens, schools, hotel rooms, lobbies, entrances, and other public areas. For use on light duty soils and dirt. Purple color. Gallon bottle. Sold 2 bottles per case.
Dilution Ratios:
Light duty cleaning/damp mopping finished floors: 2 oz per gallon/water
Medium duty cleaning: 4-6 oz per gallon/water
Heavy duty cleaning: 12-16 oz per gallon/water
Intended for Industrial/Commercial use.
Global Industrial
Model # :WB670172
Global Industrial Floor Cleaner & Deodorizer, 1 Gallon Bottle, 2/Case
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$72.15was $75.95
Save $3.80 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 lbs |
| Size | 1 gal |
Product Details
| Type | Multi-Surface Floor Cleaner |
| Flash Point | >205°F |
| Specific Gravity | 1.0 |
| pH | 6.0-8.0 |
| Color | Purple |
| Application | Scrubbing |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| VOC Content | 0% |
| Scent | Lavender |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks |
| Description | Floor Cleaner & Deodorizer |
| Package Quantity | 2 Bottles |
| Manufacturers Part Number | 670172 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Carpet |
| Viscosity @ 25°C | <25 cps °C |
| Water Solubility | Complete |
| Dilution Ratio | 1:64 |
| Brand | Global Industrial |